Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Door, Recessed Mount, Uninsulated

  • Mfr # BRPC1616

  • Zoro # G2864379


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPC1616
Zoro #
G2864379
UPC #
-
Country of Origin
United States

Dimensions

Door Height
16 in
Door Width
16 in
Rough Opening Height
16 1/4 in
Rough Opening Width
16 1/4 in
Rough Opening Width - Minimum
16 1/4 in
Mounting Hole Width
1/4 in
Rough Opening Height - Minimum
16 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Item
Access Door
Features
Plaster Bead Flange, Tile Ready
Insulated / Uninsulated
Uninsulated
Closure Type
Cam Latch
Product Type
Access Door
Color
White
Metal Material Gauge
16 ga
Fire Rating
Not Rated
Locking Mechanism
No Lock
Mounting Style
Recessed
Includes Insulation
Uninsulated
Includes
Screwdriver Cam Latch
Flange Type
Plaster Bead
Latch Mechanism
Cam Latch

Description

Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 16 in, Door Width 16 in, Rough Opening Height 16 1/4 in, Rough Opening Width 16 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange, Tile Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.