Access Door, Recessed Mount, Uninsulated
Mfr # BRWC1818
Zoro # G2864412
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Rough Opening Height
18 1/4 in
Rough Opening Width
18 1/4 in
Flush Mount/Recessed Mount
Recessed Mount
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRWC1818
Zoro #
G2864412
UPC #
-
Country of Origin
United States
Dimensions
Door Height
18 in
Door Width
18 in
Rough Opening Height
18 1/4 in
Rough Opening Width
18 1/4 in
Rough Opening Height - Minimum
18 1/4 in
Mounting Hole Height
1/4 in
Rough Opening Width - Minimum
18 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Diameter
3/4 in
Description
Access Door, Recessed Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 18 in, Door Width 18 in, Rough Opening Height 18 1/4 in, Rough Opening Width 18 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.