15239 Bending Brake - 18 in. Sheet Width; Model No. MB-18
- Mfr # 15239
- Zoro # G203952066
product price:Â
$
65.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15239
- Zoro #
- G203952066
- UPC #
- 732393050026
- Country of Origin
- China
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Bends and forms up to 18-gauge sheet metal and 16-gauge aluminum, both up to 18" wide
- Bending Applications: Mild steel, aluminum
- Max Bending Radius (deg. ): 90
- Max. Bending Capacity - Flat (in. ): 18
- C-Clamps Included: No
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.