Blk Nyln Bumper Mldg Clips 15mm Hole Siz
- Mfr # 10800PK
- Zoro # G3642583
product price:Â
$
9.79
/ea
Key Features
Stem Length
20mm
Top Head Size
11mm x 32mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10800PK
- Zoro #
- G3642583
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 20mm
- Top Head Size
- 11mm x 32mm
Details
- Item
- Blk Nyln Bumper Mldg Clips 15mm Hole Siz
Description
Blk Nyln Bumper Mldg Clips 15mm Hole Siz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.