Zoro Homepage

BAC Industries TMS-36 36 in. Portable Saw Mill

  • Mfr # TMS-36

  • Zoro # G604111697


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMS-36
Zoro #
G604111697
UPC #
732393005231
Country of Origin
China

Description

Features
  • Adjustable side brackets fit on bar lengths from 18-36"
  • Constructed of durable, aircraft alum & stainless steel
  • Attaches directly onto your chain saw bar with fast and easy installation with the included hardware
  • Works for big or small jobs will cut any length of lumber, depending on your log length
  • High quality tool will give you accurate and valuable lumber from your chain saw
  • Perfect for homeowners, woodworkers, and carpenters ? turns your saw into a portable milling machine
Specifications
  • Adjustable Length: 18-36"
  • Size: 35.5" L x 12.6" W
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.