Zoro Homepage
This item is Discontinued.
Bacharach Ball Valve Hose Set, 6 In, Red, Yellow, Blue 2002-0003

Ball Valve Hose Set, 6 In, Red, Yellow, Blue (Discontinued)

  • Mfr # 2002-0003
  • Zoro # G4465106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-0003
Zoro #
G4465106
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
6"
Connection Size
1/4" Male x 1/4" Female

Details

Item
Ball Valve Adapter Hose Set
Color
Red, Yellow, Blue
Angle
45 Degrees
Working Pressure
500 psi
Number of Hoses
3
For Use With
Charging and Recovery of Refrigerants
Burst Pressure
2500 psi

Description

Ball Valve Adapter Hose Set, Connection Size 1/4 in Male x 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 6 in, Color Red, Yellow, Blue, Working Pressure 500 psi, Burst Pressure 2500 psi, For Use With Charging and Recovery of Refrigerants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.