CalibrationGas, Cylinder, 103L, CO

  • Mfr # 24-0492
  • Zoro # G0836315
product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Cylinder Dia.
3 1/2 in
Connection Size
5/8 in-18 UNF threaded collar
Background Gas
Air
Cylinder Capacity
103 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-0492
Zoro #
G0836315
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
3 1/2 in
Connection Size
5/8 in-18 UNF threaded collar
Cylinder Height
13.75 in
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.5 in

Details

Item
Calibration Gas
Accuracy
+/-2%
Background Gas
Air
Cylinder Capacity
103 L
Gas Mixture
Carbon Monoxide 500 ppm
For Use With
Mfr. No. 24-7059
Calibration Certificate
NIST
Cylinder Material
Steel
Max. Pressure
1,000 psi
Gas Name
Carbon Monoxide
Gas Type
Carbon Monoxide
Chemical Formula
CO
Operating Pressure - Maximum
1,000 psi
CAS Number
630-08-0
Container Type
Cylinder
Outlet Connection Type
UNF
Product Type
Calibration Gas
Compatible Manufacturer Part Number
24-7059
Reusability
Disposable
Compatible Product Type
Mfr. No. 24-7059

Description

Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 13.75 in, For Use With Mfr. No. 24-7059, Gas Mixture Carbon Monoxide 500 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Standards Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews