Combustion Analyzer, 0 ppm to 40,000 ppm, -4F to 2,192F, PCA400 S-C O2, CO, NO, NO2, PRINT

  • Mfr # H2412-1312

  • Zoro # G716045378


product price:  $4,669.99
/ea
Free Shipping & Returns

Key Features

Features
500 Memory Locations, Automatic Sensor Protection, Enhanced Data Viewing, Large Color Touch Display, Sensor Exchange Program
Includes
Li-Ion Battery Pack
Minimum Combustion Efficiency
0.1 %
Display Size
4.3 in
Minimum Excess Air Measured
1 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2412-1312
Zoro #
G716045378
UPC #
641817353011
Country of Origin
United States

Dimensions

Display Size
4.3 in
Manufacturer Warranty Length
2 yr (Instrument), 5 yr (O2 Sensor)
Battery Size
AA

Details

Features
500 Memory Locations, Automatic Sensor Protection, Enhanced Data Viewing, Large Color Touch Display, Sensor Exchange Program
Item
Combustion Analyzer
Includes
Li-Ion Battery Pack
Minimum Combustion Efficiency
0.1 %
Minimum Excess Air Measured
1 %
Minimum Oxygen Measured
0 % v/v
Selectable Fuel Options
B5, Bagasse, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Pellets, Propane, Wood/Biofuel, Woodchips
Batteries Included
Yes
Battery Chemistry
Lithium Ion
Maximum Combustion Efficiency
100 %
Maximum Excess Air Measured
250 %
Maximum Operating Temperature
999 Degrees F
Digital Display Screen Type
LCD Touchscreen
Minimum Operating Temperature
-4 Degrees F
Battery Run Time
12 hr
Calibration Certificate Type
Available Separately
Maximum Stack Temperature Measured
2,192 Degrees F
Minimum Carbon Monoxide Measured
0 ppm
Number of Batteries Required
4
Maximum Oxygen Measured
20.9 % v/v
Minimum Stack Temperature Measured
-4 Degrees F
Maximum Carbon Monoxide Measured
40,000 ppm

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Pellets, Propane, Wood/Biofuel, Woodchips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.