Zoro Homepage

Combustion Analyzer: INSIGHT PLUS BASIC W-LL 02, Carrying Case/Filter/Hose/Probe/Rubber Boot,

  • Mfr # H0024-8517

  • Zoro # G116045251


product price: $1,979.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Particulate Filters, 12 in Probe, 6 in Sample Hose Assembly, Protective Rubber Boot, Rugged Protective Carrying Case
Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, Industry-Exclusive Tune-Rite On-Demand HVAC Assistant, IR Printer with Magnet, Long Life O2 Sensor, Readings for O2 and CO and CO2 Combustion
Calibration Certificate Type
Available Separately
Minimum Oxygen Measured
0 % v/v
Display Size
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0024-8517
Zoro #
G116045251
UPC #
641817352946
Country of Origin
United States

Dimensions

Display Size
2.8 in
Battery Size
AA
Manufacturer Warranty Length
2 yr, 3 yr (O2 Sensor)

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Biofuel, Butane, Coal, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Propane, Wood, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.