Zoro Homepage

Combustion Analyzer, INSIGHT PLUS REPORTING W-LL O2; Printer, Paper & Ink/Sofgtware/USB Cable

  • Mfr # H0024-8518

  • Zoro # G916045246


product price: $2,349.99
/ea
Free Shipping & Returns

Key Features

Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, Industry-Exclusive Tune-Rite On-Demand HVAC Assistant, IR Printer with Magnet, Long Life O2 Sensor, Readings for O2 and CO and CO2 Combustion
Includes
Fyrite(R) User Software, IRDA Wireless Printer, USB Cable
Minimum Stack Temperature Measured
-4 Degrees F
Calibration Certificate Type
Available Separately
Maximum Stack Temperature Measured
1,202 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0024-8518
Zoro #
G916045246
UPC #
641817352953
Country of Origin
United States

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr, 3 yr (O2 Sensor)
Display Size
2.8 in

Details

Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, Industry-Exclusive Tune-Rite On-Demand HVAC Assistant, IR Printer with Magnet, Long Life O2 Sensor, Readings for O2 and CO and CO2 Combustion
Includes
Fyrite(R) User Software, IRDA Wireless Printer, USB Cable
Item
Combustion Analyzer
Minimum Stack Temperature Measured
-4 Degrees F
Calibration Certificate Type
Available Separately
Maximum Stack Temperature Measured
1,202 Degrees F
Maximum Excess Air Measured
250 %
Batteries Included
No
Minimum Operating Temperature
-4 Degrees F
Minimum Carbon Monoxide Measured
0 ppm
Minimum Excess Air Measured
1 %
Maximum Carbon Monoxide Measured
4,000 ppm
Maximum Operating Temperature
600 Degrees F
Number of Batteries Required
4
Selectable Fuel Options
B5, Biofuel, Butane, Coal, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Propane, Wood
Minimum Oxygen Measured
0 % v/v
Maximum Combustion Efficiency
100 %
Battery Run Time
15 hr
Battery Chemistry
Alkaline
Maximum Oxygen Measured
20.9 % v/v
Minimum Combustion Efficiency
0.1 %
Digital Display Screen Type
LCD with Backlight

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 4,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Biofuel, Butane, Coal, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#4/#6, Propane, Wood, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.