Zoro Homepage

Combustion Analyzer: INTECH BASIC O2, B-SMART CO, Carrying Case/CO Sensor/Filter/HoseO2 Sensor/Probe

  • Mfr # H0024-8511

  • Zoro # G516045240


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, IR Printer with Magnet, Precalibrated Sensor Exchange Program Sensors, Readings for O2 and CO and CO2 Combustion Efficiency and Temperature
Includes
12 in Probe, 6 in Sample Hose Assembly, O2 and CO Sensors, Particulate Filter, Soft Carrying Case, Water Trap
Battery Size
AA
Minimum Combustion Efficiency
0.1 %
Batteries Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0024-8511
Zoro #
G516045240
UPC #
641817352922
Country of Origin
United States

Dimensions

Battery Size
AA
Display Size
2.7 in
Manufacturer Warranty Length
2 yr

Details

Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, IR Printer with Magnet, Precalibrated Sensor Exchange Program Sensors, Readings for O2 and CO and CO2 Combustion Efficiency and Temperature
Includes
12 in Probe, 6 in Sample Hose Assembly, O2 and CO Sensors, Particulate Filter, Soft Carrying Case, Water Trap
Item
Combustion Analyzer
Minimum Combustion Efficiency
0.1 %
Batteries Included
No
Maximum Oxygen Measured
20.9 % v/v
Digital Display Screen Type
LCD with Backlight
Maximum Operating Temperature
212 Degrees F
Maximum Stack Temperature Measured
1,202 Degrees F
Maximum Carbon Monoxide Measured
2,000 ppm
Minimum Carbon Monoxide Measured
0 ppm
Maximum Excess Air Measured
250 %
Minimum Stack Temperature Measured
-4 Degrees F
Battery Chemistry
Alkaline
Battery Run Time
15 hr
Calibration Certificate Type
Available Separately
Minimum Oxygen Measured
0 % v/v
Minimum Excess Air Measured
1 %
Selectable Fuel Options
B5, Biofuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#6, Propane
Minimum Operating Temperature
-4 Degrees F
Number of Batteries Required
4
Maximum Combustion Efficiency
100 %

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Biofuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.