Zoro Homepage

Combustion Analyzer, INTECH KIT W-PRINTER, Printer, Paper & Ink/Software/USB Cable,

  • Mfr # H0024-8512

  • Zoro # G216045229


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Includes
Fyrite(R) User Software, IRDA Wireless Printer, USB Cable
Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, IR Printer with Magnet, Precalibrated Sensor Exchange Program Sensors, Readings for O2 and CO and CO2 Combustion Efficiency and Temperature
Manufacturer Warranty Length
2 yr
Calibration Certificate Type
Available Separately
Minimum Oxygen Measured
0 % v/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0024-8512
Zoro #
G216045229
UPC #
641817352939
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AA
Display Size
2.7 in

Details

Item
Combustion Analyzer
Includes
Fyrite(R) User Software, IRDA Wireless Printer, USB Cable
Features
Ambient CO Monitor, Automatic Sensor Protection, Combustion App, IR Printer with Magnet, Precalibrated Sensor Exchange Program Sensors, Readings for O2 and CO and CO2 Combustion Efficiency and Temperature
Calibration Certificate Type
Available Separately
Minimum Oxygen Measured
0 % v/v
Battery Run Time
15 hr
Maximum Stack Temperature Measured
1,202 Degrees F
Digital Display Screen Type
LCD with Backlight
Number of Batteries Required
4
Maximum Combustion Efficiency
100 %
Battery Chemistry
Alkaline
Batteries Included
No
Maximum Operating Temperature
212 Degrees F
Maximum Carbon Monoxide Measured
2,000 ppm
Minimum Excess Air Measured
1 %
Minimum Combustion Efficiency
0.1 %
Selectable Fuel Options
B5, Biofuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#6, Propane
Minimum Stack Temperature Measured
-4 Degrees F
Maximum Oxygen Measured
20.9 % v/v
Minimum Carbon Monoxide Measured
0 ppm
Minimum Operating Temperature
-4 Degrees F
Maximum Excess Air Measured
250 %

Description

Combustion Analyzer, Digital Display Screen Type LCD with Backlight, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Biofuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2/#6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.