Zoro Homepage

Combustion Analyzer Kit

  • Mfr # 0024-8511

  • Zoro # G5210825


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Type
InTech Residential
Fuel Type
5 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0.0% to 20.9%
Carbon Dioxide Concentration
0.1 To A Fuel Dependent Maximum (in %)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0024-8511
Zoro #
G5210825
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Instrument and Co Sensor 2 yr, O2 Sensor 1 yr
Battery Size
AA
Manufacturer Warranty Length
2 yr
Display Size
2.7 in

Details

Item
Combustion Analyzer Kit
Type
InTech Residential
Fuel Type
5 Pre-Programmed Fuels Options, Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0.0% to 20.9%
Carbon Dioxide Concentration
0.1 To A Fuel Dependent Maximum (in %)
Stack Temp.
-4 Degrees to 1202 Degrees F
Primary/Ambient Air Temp.
-4 Degrees to 212 Degrees F
Carbon Monoxide Measurement Range
0 to 2000 ppm
Display
High Contrast LCD Display With Backlighting
Replacement Sampling Assembly
0019-3265 Replacement Water Trap/Filter Assembly (For Probe Assembly)
Includes
12 in Probe, 6 in Sample Hose Assembly, O2 and CO Sensors, Particulate Filter, Soft Carrying Case, Water Trap
Excess Air
0 to 250%
Battery Type
(4) AA Alkaline
Features
Ambient CO Monitoring Function Allows Technicians to Check For Dangerous CO Levels, Combustion App Allows users to Create Custom Reports
Maximum Combustion Efficiency
100 %
Maximum Carbon Monoxide Measured
2,000 ppm
Minimum Stack Temperature Measured
-4 Degrees F
Selectable Fuel Options
B5, Bio Fuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/6, Propane
Minimum Oxygen Measured
0 % v/v
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
113 Degrees F
Minimum Carbon Monoxide Measured
0 ppm
Minimum Carbon Dioxide Measured
0 ppm
Calibration Certificate Type
Available Separately
Battery Chemistry
Alkaline
Maximum Excess Air Measured
250 %
Maximum Oxygen Measured
20.9 % v/v
Maximum Stack Temperature Measured
1,202 Degrees F
Digital Display Screen Type
LCD
Minimum Excess Air Measured
0 %
Minimum Combustion Efficiency
0.1 %
Batteries Included
Yes
Maximum Carbon Dioxide Measured
2,000 ppm
Battery Run Time
15 hr
Number of Batteries Required
4

Description

Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 2,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bio Fuel, Butane, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/6, Propane, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent, Maximum Excess Air Measured 250 Percent, Minimum Excess Air Measured 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.