Zoro Homepage

Combustion Analyzer Kit, LCD

  • Mfr # 2411-1110

  • Zoro # G5943590


product price: $3,809.99
/ea
Free Shipping & Returns

Key Features

Type
Digital Electronic
Fuel Type
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0 to 29%
Carbon Dioxide Concentration
0.1% to Fuel Dependent Maximum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411-1110
Zoro #
G5943590
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr Instrument, 5 yr O2 Sensor
Display Size
4.3 in
Battery Size
AA
Manufacturer Warranty Length
2 yr, 5 yr (O2 Sensors)

Details

Item
Combustion Analyzer Kit
Type
Digital Electronic
Fuel Type
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0 to 29%
Carbon Dioxide Concentration
0.1% to Fuel Dependent Maximum
Nitric Oxide Measurement Range
0 to 3000 ppm
Battery Type
Lithium-Ion Rechargeable
Sulfur Dioxide Measurement Range
None
Display
LCD
Primary/Ambient Air Temp.
-4 Degrees to 999 Degrees F (-20 Degrees to 537 Degrees C)
Pressure/Draft
-179 to +179 mBar, -72 to +72 In. WC
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Includes
12 in Probe, 7 1/2 in Buna-N Hose, AC Adapter, Filter, Hard Carrying Case, Lithium Ion Battery Pack, USB Cable
Stack Temp.
-4 Degrees to 2192 Degrees F (-20 Degrees to 1200 Degrees C)
Calibration Certificate Included
No
Features
Automatic Dilution Mode and Sensor Protection, Bluetooth and IrDA Printer
Excess Air
1.0 to 250%
Green Environmental Attribute
Product is Rechargeable
Maximum Combustion Efficiency
100 %
Minimum Combustion Efficiency
0.1 %
Digital Display Screen Type
LCD
Battery Run Time
14 hr
Maximum Excess Air Measured
250 %
Maximum Operating Temperature
113 Degrees F
Maximum Stack Temperature Measured
2,192 Degrees F
Number of Batteries Required
4
Maximum Carbon Dioxide Measured
40,000 ppm
Minimum Stack Temperature Measured
-4 Degrees F
Minimum Oxygen Measured
0 % v/v
Selectable Fuel Options
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips
Minimum Carbon Monoxide Measured
0 ppm
Maximum Oxygen Measured
20.9 % v/v
Calibration Certificate Type
Available Separately
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Lithium Ion
Minimum Carbon Dioxide Measured
0 ppm
Maximum Carbon Monoxide Measured
40,000 ppm
Batteries Included
Yes
Minimum Excess Air Measured
1 %

Description

Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.