Zoro Homepage

Combustion Analyzer Kit, LCD

  • Mfr # 2411-1112

  • Zoro # G5940529


product price: $3,869.99
/ea
Free Shipping & Returns

Key Features

Type
Digital Electronic
Fuel Type
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0 to 29%
Carbon Dioxide Concentration
0.1% to Fuel Dependent Maximum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2411-1112
Zoro #
G5940529
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr Instrument, 5 yr O2 Sensor
Manufacturer Warranty Length
2 yr, 5 yr (O2 Sensors)
Display Size
4.3 in
Battery Size
AA

Details

Item
Combustion Analyzer Kit
Type
Digital Electronic
Fuel Type
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0 to 29%
Carbon Dioxide Concentration
0.1% to Fuel Dependent Maximum
Sulfur Dioxide Measurement Range
None
Calibration Certificate Included
No
Stack Temp.
-4 Degrees to 2192 Degrees F (-20 Degrees to 1200 Degrees C)
Display
LCD
Nitric Oxide Measurement Range
0 to 3000 ppm
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Excess Air
1.0 to 250%
Battery Type
Lithium-Ion Rechargeable
Primary/Ambient Air Temp.
-4 Degrees to 999 Degrees F (-20 Degrees to 537 Degrees C)
Includes
12 in Probe, 7.5 ft Sample Hose Assembly, IrDA + Bluetooth Wireless Printer, Rugged Protective Carrying Case
Pressure/Draft
-179 to +179 mBar, -72 to +72 In. WC
Features
Automatic Dilution Mode and Sensor Protection, Bluetooth and IrDA Printer
Green Environmental Attribute
Product is Rechargeable
Minimum Oxygen Measured
0 % v/v
Minimum Carbon Monoxide Measured
0 ppm
Batteries Included
Yes
Maximum Carbon Dioxide Measured
40,000 ppm
Minimum Excess Air Measured
1 %
Maximum Stack Temperature Measured
2,192 Degrees F
Calibration Certificate Type
Available Separately
Minimum Operating Temperature
32 Degrees F
Battery Chemistry
Lithium Ion
Maximum Oxygen Measured
20.9 % v/v
Minimum Combustion Efficiency
0.1 %
Minimum Carbon Dioxide Measured
0 ppm
Digital Display Screen Type
LCD
Maximum Excess Air Measured
250 %
Battery Run Time
14 hr
Selectable Fuel Options
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips
Maximum Combustion Efficiency
100 %
Maximum Operating Temperature
113 Degrees F
Maximum Carbon Monoxide Measured
40,000 ppm
Number of Batteries Required
4
Minimum Stack Temperature Measured
-4 Degrees F

Description

Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.