Zoro Homepage

Combustion Analyzer Kit, LCD

  • Mfr # 2413-1312

  • Zoro # G5929782


original price: $4,700.99
7% off
new price: $4,349.99
/ea
Free Shipping & Returns

Key Features

Type
Digital Electronic
Fuel Type
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0 to 29%
Carbon Dioxide Concentration
0.1% to Fuel Dependent Maximum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2413-1312
Zoro #
G5929782
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr Instrument, 5 yr O2 Sensor
Manufacturer Warranty Length
2 yr, 5 yr (O2 Sensors)
Display Size
4.3 in
Battery Size
AA

Details

Item
Combustion Analyzer Kit
Type
Digital Electronic
Fuel Type
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil #2, Oil #4, Oil #6, Pellets, Propane, Wood, Woodchips
Combustion Efficiency
0.1 to 100%
Oxygen Concentration
0 to 29%
Carbon Dioxide Concentration
0.1% to Fuel Dependent Maximum
Primary/Ambient Air Temp.
-4 Degrees to 999 Degrees F (-20 Degrees to 537 Degrees C)
Stack Temp.
-4 Degrees to 2192 Degrees F (-20 Degrees to 1200 Degrees C)
Sulfur Dioxide Measurement Range
0 to 5000 ppm
Includes
12 in Probe, 7.5 ft Viton Sample Hose Assembly, IrDA + Bluetooth Wireless Printer, Rugged Protective Carrying Case
Calibration Certificate Included
No
Battery Type
Lithium-Ion Rechargeable
Display
LCD
Nitric Oxide Measurement Range
0 to 3000 ppm
Pressure/Draft
-179 to +179 mBar, -72 to +72 In. WC
Carbon Monoxide Measurement Range
0 to 10,000 ppm
Excess Air
1.0 to 250%
Features
Automatic Dilution Mode and Sensor Protection, Bluetooth and IrDA Printer
Green Environmental Attribute
Product is Rechargeable
Minimum Excess Air Measured
1 %
Selectable Fuel Options
B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips
Maximum Carbon Monoxide Measured
40,000 ppm
Maximum Combustion Efficiency
100 %
Minimum Carbon Dioxide Measured
0 ppm
Maximum Excess Air Measured
250 %
Digital Display Screen Type
LCD
Minimum Combustion Efficiency
0.1 %
Maximum Operating Temperature
113 Degrees F
Battery Chemistry
Lithium Ion
Minimum Stack Temperature Measured
-4 Degrees F
Maximum Carbon Dioxide Measured
40,000 ppm
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Maximum Oxygen Measured
20.9 % v/v
Minimum Oxygen Measured
0 % v/v
Maximum Stack Temperature Measured
2,192 Degrees F
Minimum Operating Temperature
32 Degrees F
Minimum Carbon Monoxide Measured
0 ppm
Number of Batteries Required
4
Battery Run Time
14 hr

Description

Combustion Analyzer Kit, Digital Display Screen Type LCD, Maximum Carbon Monoxide Measured 40,000 ppm, Maximum Oxygen Measured 20.9 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options B5, Bagasse, Bio Fuel, Butane, Coal, Digester Gas, Kerosene, KOKS, LEG, LPG, Natural Gas, Oil 2/4/6, Pellets, Propane, Wood Chips, Minimum Carbon Monoxide Measured 0 ppm, Maximum Combustion Efficiency 100 Percent, Minimum Combustion Efficiency 0.1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.