Zoro Homepage
This item is Discontinued.
Bacharach Gas Analyzer Kit 10-5000

Gas Analyzer Kit (Discontinued)

  • Mfr # 10-5000
  • Zoro # G2573304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-5000
Zoro #
G2573304
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
CO2 Analyzer Kit (Carbon Dioxide)
Type
Analog
Carbon Dioxide Concentration
0 to 20%
Replacement Sampling Assembly
6T160
Replacement Fluid
6T154
Includes
Aspirator Sampling Assembly and Carrying Case, Fyrite Analyzer
Repair Kit
6T156
Display
Analog
Analyzer Type
Analog
Display Type
Analog

Description

CO2 Analyzer Kit (Carbon Dioxide), Includes Aspirator Sampling Assembly and Carrying Case, Fyrite Analyzer, Manufacturer Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.