Leak Detector, Ref, Combust, Contractor Kit
Mfr # 19-8038
Zoro # G1923467
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Features
Automatic Sensitivity, Flashing Probe Tip, Interchangeable Sensors, Intrinsic safety, Low Battery Indicator
Standards
Intrinsically Safe for Use In Class 1 Division 1, Group D Locations
Manufacturers Warranty Length
1 yr
Includes
Color Coded Probe Tips, Hard Carrying Case, Refrigerant and Combustible Gas Sensors
Battery
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-8038
Zoro #
G1923467
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Battery Size
AA
Manufacturer Warranty Length
1 yr
Probe Length
20.4 in
Details
Item
Combustible Gas Detector
Features
Automatic Sensitivity, Flashing Probe Tip, Interchangeable Sensors, Intrinsic safety, Low Battery Indicator
Standards
Intrinsically Safe for Use In Class 1 Division 1, Group D Locations
Includes
Color Coded Probe Tips, Hard Carrying Case, Refrigerant and Combustible Gas Sensors
Battery
AA
Indicator
Audible, Visual
Detects
Combustible Gases, Refrigerant Gases
Batteries Included
Yes
PPM Accuracy
50 ppm
Number of Batteries Required
1
Maximum Operating Temperature
122 Degrees F
PPM Detection Range
50 ppm (Methane)
Gases Detected
Methane, Refrigerants
Alert Type
Sound, Light
Minimum Operating Temperature
32 Degrees F
Calibration Certificate Type
Not Certified
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Automatic Sensitivity, Flashing Probe Tip, Interchangeable Sensors, Intrinsic safety, Low Battery Indicator, Gases Detected Methane, Refrigerants, Includes Color Coded Probe Tips, Hard Carrying Case, Refrigerant and Combustible Gas Sensors, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 50 ppm, PPM Detection Range 50 ppm (Methane), Probe Length 20.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.