Zoro Homepage

Leakator Jr Combustible GasLeak Detector

  • Mfr # 19-7075

  • Zoro # G0277182


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Features
Auto Calibration
Overall Width
2 in
Overall Height
1 1/2 in
Standards
CE Certified, UL 913
Detects
Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Iso-Butane, Methane, Methanol, Naptha, Natural Gas, Paint Thinners, Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-7075
Zoro #
G0277182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 in
Overall Height
1 1/2 in
Manufacturers Warranty Length
1 yr
Probe Length
12 in
Overall Depth
6 in
Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Combustible Gas Detector
Features
Auto Calibration
Standards
CE Certified, UL 913
Detects
Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Iso-Butane, Methane, Methanol, Naptha, Natural Gas, Paint Thinners, Propane
Includes
Sensor Tip, Soft Carrying Case
Battery
(4) AA
Indicator
Audible, Visual
PPM Accuracy
20 ppm (High Sensitivity Methane), 50 ppm (Low Sensitivity Methane)
Number of Batteries Required
4
Battery Run Time
14 hr
Minimum Operating Temperature
32 Degrees F
PPM Detection Range
20 to 500 ppm (Methane)
Calibration Certificate Type
Not Certified
Gases Detected
Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Isobutane, Methane, Methanol, Naphtha, Paint Thinners, Propane
Alert Type
Sound, Light
Maximum Operating Temperature
104 Degrees F
Batteries Included
Yes
Battery Chemistry
Alkaline

Description

Combustible Gas Detector, Calibration Certificate Type Not Certified, Gases Detected Acetone, Acetylene, Benzene, Butane, Ethanol, Ethylene Oxide, Gasoline, Hexane, Hydrogen, Industrial Solvents, Isobutane, Methane, Methanol, Naphtha, Paint Thinners, Propane, Includes Sensor Tip, Soft Carrying Case, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 20 ppm (High Sensitivity Methane), 50 ppm (Low Sensitivity Methane)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.