Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2002-5000
Zoro #
G0931156
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Vacuum Port Size
1/4"
Hose Length
60"
Details
Item
Mechanical Manifold Gauge Set
Number of Valves
2
Refrigerant Compatibility
R-12, R-22, R-134A
Number of Hoses
3
Includes
Hanger Hook, Hose Holder, Two Hand Wheels
Gauges Low Side Blue
0 to 250 psi
Material
Brass
Gauges High Side Red
0 to 500 psi
Features
Hoses 500 psi Max WP and 2500 psi Burst
Description
Mechanical Manifold Gauge Set, Number of Valves 2, R-12, R-22, R-134A, Number of Hoses 3, 60 in, 0 to 500 psi, 0 to 250 psi, 1/4 in, Brass, Hoses 500 psi Max WP and 2500 psi Burst, Includes Hanger Hook, Hose Holder, Two Hand Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.