Probe Assembly, 2 ft. L
Mfr # 0024-3232
Zoro # G5939530
product price: $512.99
/ea
Free Shipping & Returns
Key Features
For Use With
PCA400 Combustion Analyzer
Manufacturers Warranty Length
2 yr
Length
2 ft
Overall Length
24 in
Product Type
Probe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0024-3232
Zoro #
G5939530
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
2 yr
Length
2 ft
Overall Length
24 in
Details
Item
Probe Assembly
For Use With
PCA400 Combustion Analyzer
Product Type
Probe
Compatible Product Type
Combustion Analyzer
Description
Probe Assembly, Product Type Probe, Gas Type Not Applicable, Compatible Product Type Combustion Analyzer, Compatible with Manufacturer Model Number PCA 400, Overall Length 24 in, Manufacturers Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.