Zoro Homepage
This item is Discontinued.
Bacharach Refrig Evacuation Pump, 2.0 cfm, 21.5 lb. 2002-0001

Refrig Evacuation Pump, 2.0 cfm, 21.5 lb. (Discontinued)

  • Mfr # 2002-0001
  • Zoro # G4832457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002-0001
Zoro #
G4832457
UPC #
-
Country of Origin
China

Dimensions

Inlet Port Size
1/4 in and 3/8 in Flare
Overall Length
13 in
Overall Width
5.4 in
Overall Height
10 in
Width
5 5/16 in
Height
10 in
Cord Length
6 ft
Inlet 1 Port Connection Size
1/4 in
Inlet 2 Port Connection Size
3/8 in

Description

Vacuum Pump, 2 cfm Displacement, 1/4 hp HP, Inlet Port Size 1/4 in and 3/8 in Flare, Voltage 115V AC, 60 Hz Hz, 15 micron End Vacuum, Overall Length 13 in, Overall Height 10 in, Overall Width 5.4 in, Weight 21.5 lb, Oil Capacity 11.8 oz, Cord 6 ft, Body Material Aluminum, Includes 1 yr Manufacturers Warranty, 2-Stage Rotary Pump, Light, Compact and Well Balanced, High Performance Vacuum, hp and cfm Ratings for All A/C and Refrigeration Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.