Zoro Homepage
This item is Discontinued.
Bacharach Refrigerant Recovery Machine, 115V, 1 HP 2020-8000

Refrigerant Recovery Machine, 115V, 1 HP (Discontinued)

  • Mfr # 2020-8000
  • Zoro # G7478843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-8000
Zoro #
G7478843
UPC #
076335990521
Country of Origin
China

Dimensions

Depth (In.)
16 1/8 in
Height (In.)
13 3/4 in
Width (In.)
10 1/4 in

Details

Item
Refrigerant Recovery Machine
Type
2-Port
Electrical Connections
NEMA 5-15P Male Plug
Hose Connection
1/4 in Male
Voltage
115 V
Compressor
Oilless
Includes
Carrying Strap, Connection Hose, Inline Filter, Instruction Manual, Power Cord
Requires
Recovery Tank and Refrigerant Scale
Operating Temp. Range (F)
32 Degrees to 104 Degrees
For Use With
Category III, IV and V Refrigerants Only, No Explosive, Flammable or Corrosive Coolants
Weight (Lbs.)
28.5 lb
Motor HP
1 hp

Description

Refrigerant Recovery Machine, 2-Port, Height (In.) 13 3/4 in, Depth (In.) 16 1/8 in, Width (In.) 10 1/4 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1 hp, Voltage 115 V, Operating Temp. Range (F) 32 Degrees to 104 Degrees , Requires Recovery Tank and Refrigerant Scale, Oilless Compressor, For Use With Category III, IV and V Refrigerants Only, No Explosive, Flammable or Corrosive Coolants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.