Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-5022
Zoro #
G1317373
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Fyrite Classic Oil Kit
Type
Analog
Fuel Type
Oil
Carbon Dioxide Concentration
0 to 20%
Display
Analog
Includes
1 Fyrite CO2 Indicator, a Carrying Case, Moisture Absorbent Material, Sampling Hose Assembly, Tempoint Thermometer, True-Spot Smoke Detector and MZF Draft Gauge
Stack Temp.
200 Degrees to 1000 Degrees F
Pressure/Draft
-0.14 to 0.10 in WC
Product Type
Oil Combustion Test Kit
Display Type
Analog
Analyzer Type
Analog
Description
Fyrite Classic Oil Kit
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.