Zoro Homepage

Water Trap and Tubing, 15 ft. L

  • Mfr # 0024-3235

  • Zoro # G5921148


product price: $411.99
/ea
Free Shipping & Returns

Key Features

For Use With
PCA400 Combustion Analyzer
Manufacturers Warranty Length
2 yr
Length
15 ft
Includes
Water Trap
Overall Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0024-3235
Zoro #
G5921148
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Length
15 ft
Overall Length
15 ft

Details

Item
Water Trap and Tubing
For Use With
PCA400 Combustion Analyzer
Includes
Water Trap
Product Type
Line Assembly
Compatible Product Type
Buna-N Sample Line Assembly

Description

Water Trap and Tubing, Product Type Line Assembly, Gas Type Not Applicable, Compatible Product Type Buna-N Sample Line Assembly, Compatible with Manufacturer Model Number PCA 400, Includes Water Trap, Overall Length 15 ft, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.