Zoro Homepage

Water Trap and Tubing, 7.5 ft. L

  • Mfr # 0024-3236

  • Zoro # G5924891


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

For Use With
PCA400 Combustion Analyzer
Manufacturers Warranty Length
2 yr
Includes
Water Trap
Length
7.5 ft
Overall Length
7 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0024-3236
Zoro #
G5924891
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Length
7.5 ft
Overall Length
7 1/2 ft

Details

Item
Water Trap and Tubing
For Use With
PCA400 Combustion Analyzer
Includes
Water Trap
Compatible Product Type
VITON Sample Line Assembly
Product Type
Line Assembly

Description

Water Trap and Tubing, Product Type Line Assembly, Gas Type Not Applicable, Compatible Product Type VITON Sample Line Assembly, Compatible with Manufacturer Model Number PCA 400, Includes Water Trap, Overall Length 7 1/2 ft, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.