Zoro Homepage

1.5 GPM Water - Amplifying Showerhead; Chrome

  • Mfr # BA995636

  • Zoro # G604041420


product price: $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA995636
Zoro #
G604041420
UPC #
727272694019
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • WaterSense certification promotes water conservation
  • 1.50 gpm at 80 psi, 5.7 L/min at 550 kPa
  • Assembled dimensions: 2-3/4 in. H x 3-5/8 in. D x 2-3/4 in. W
  • Larger spray droplets feel warmer longer. Dense spray pattern feels like a full-flow shower
  • Delta water-amplifying showerhead in chrome with H2OKinetic technology
  • Provides 36-percent water savings compared to the standard showerhead
  • Patented motion of water; spray holes will not clog up from minerals in your water
Specifications
  • Color:Chrome
  • Volume:1.50 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.