Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19 x 95 in. Oak Leaf Mantle Scarf; Dark Paprika

  • Mfr # BA732305

  • Zoro # G304149105


original price: $48.85
9% off
new price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA732305
Zoro #
G304149105
UPC #
723902685433
Country of Origin
China

Description

Decorating a house is a passion pursued by many. Our home decor products will add a better durability, stability and high standard for all the products. Our products will be the best fit for both office and residential purpose. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us.

Features
  • Oak Leaf Mantle Scarf
  • The nature-inspired Oak Leaf mantle scarf brings casual charm to any fireplace
  • Made in USA
  • Featuring clusters of oak leaves and acorns in an over-sized border
  • 100% polyester
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Color: Dark Paprika
  • Size: 19 x 95 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.