Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 x 16 in. Crochet Envy Valance

  • Mfr # BA643729

  • Zoro # G203863300


product price: $46.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA643729
Zoro #
G203863300
UPC #
661541230679
Country of Origin
China

Description

Crocheted medallions get a fresh update in our Medallion valance. The open weave of this crochet design adds airy, lightweight texture to windows while letting lots of cheerful, filtered light shine through.

Features
  • Crochet Envy Valance
  • Tie top
  • Hand-crocheted edge trim
  • Imported
  • 100% cotton
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat to dry and reshape as needed
  • Touch up with cool iron if desired
Specifications
  • Size: 45 x 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.