Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 x 16 in. Crochet Envy Valance; White

  • Mfr # BA309254

  • Zoro # G403863308


product price: $42.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA309254
Zoro #
G403863308
UPC #
661541230853
Country of Origin
China

Description

Decorating a house is a passion pursued by many. Our home decor products will add a better durability, stability and high standard for all the products. Our products will be the best fit for both office and residential purpose. We strive to provide the user with the best selection and help to enjoy the fun and secure shopping with us.

Features
  • Crochet Envy Valance
  • Wake up your windows with the light and breezy Pearl valance
  • Tie top
  • Hand-crocheted edge trim
  • Imported
  • 100% cotton
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Color: White
  • Size: 45 x 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.