Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 x 30 in. Buffalo Check Tier

  • Mfr # BA12215

  • Zoro # G803863267


product price: $42.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA12215
Zoro #
G803863267
UPC #
657248131098
Country of Origin
China

Description

Wake up your windows with the Buffalo Check tier. This classic woven design works well on its own or paired with a valance. The Buffalo Check tier adds a light and airy feel to your windows and looks great in any room. Curtains feature cross-stitch embellishment at hem.

Features
  • Buffalo Check Tier
  • 100% cotton
  • Machine wash cold, gentle
  • Do not bleach
  • Lay flat or hang to dry
  • Touch up with cool iron if desired
Specifications
  • Size: 55 x 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.