Zoro Homepage

9009 Breathable Mesh Fabric; Black

  • Mfr # BA1363974

  • Zoro # G204150133


product price: $67.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1363974
Zoro #
G204150133
UPC #
797410902726
Country of Origin
China

Description

Features
  • Breathable Mesh
  • Bursting Strength: ASTM D3786-2008a(Mullen Type Buster) Over 80.0 lbf/sq. in.
Cautions:
  • Do not use bleach
  • Do not iron
Cleaning Instruction:
  • Clean fabrics with water-based cleaning agents or water based foam
  • Machine Wash & Tumble Dry with Care
Uses:
  • Upholstery Bags, Backpacks Apparel
Specifications
  • Color: Black
  • Abrasion: Exceeds 200,000 Double Rubs
  • Content: 100% Polyester
  • Elongation: Warp: 63.1%, Weft: 83.5%
  • Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013 California Bulletin 117-Section E
  • Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
  • Width: 60"
  • Weight: 8.89 oz Per Square Yard,, 14.82 oz per Linear Yard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.