Zoro Homepage

B & K 2012W Hand Held Bidet White - 7 x 1.90 x 2.50 in.

  • Mfr # BA32255

  • Zoro # G803903505


product price: $73.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA32255
Zoro #
G803903505
UPC #
654204005141
Country of Origin
China

Description

Attaches to current water supply. Easy to install and use with shut off valve and safety diverter. Soft touch technology provides condensed water flow for precise, directional cleaning. Sleek design.

Features
  • Color: White
  • Spray head: 7" Height x 1.90" Width x 2.50" Depth
  • Overall cradle and spray head: 7.5" Height x 2.5" Width x 2.75" Depth
  • Attaches to current water supply
  • Easy to install and use with shut off valve and safety diverter
  • Soft touch technology provides condensed water flow for precise, directional cleaning
  • Patented shut-off water flow control T-valve allows for hand tightening
  • ABS plastic body with rubberized grips allowing for a better grip
  • Can be mounted on the wall or side of the toilet tank
  • Sleek design
  • Soft touch technology
Specifications
  • Dimension: 11.25" H x 7.25" W x 4" L
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.