Zoro Homepage

B & K PP855-69 Mister Drain air gap for standpipes Gray

  • Mfr # BA154767

  • Zoro # G104166111


product price: $49.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA154767
Zoro #
G104166111
UPC #
654204837407
Country of Origin
China

Description

Features
  • Color: Gray
  • Plastic construction
  • Air gap for standpipes
  • Fits 1-1/2" and 2" metal or plastic standpipes
  • Designed to allow soft rubber washer hose or aluminum washer drain hook up to share stand pipe
  • For use with washing machine discharge, dehumidifiers, water filtration devices, and water softeners
Specifications
  • Dimension: 8.5" H x 3.5" W x 2" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.