Zoro Homepage

Niagara 1.5 GPM Earth Showerhead Brus

  • Mfr # BA995644

  • Zoro # G115878874


product price: $42.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA995644
Zoro #
G115878874
UPC #
727272785304
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features -Recognized in Good Housekeeping Family Circle and Newsweek magazines -1.5 gpm saves you up to 75% more energy and water without any sacrifices -Adjustable 9-jet turbo massages: soft relaxing sprays to deep therapeutic massages -Consistent flow rate regardless of water pressure -Self-cleaning non-aerated spray; and maintenance-free -Water sense labeled -Corrosion-resistant high-impact ABS thermoplastic body -Budget-friendly price Specifications - Volume: 1.5 GPM - Batteries Included: No - Batteries Required: No - Weight: 5.6 ounces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.