Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2500 Watts/208 Volts/ 9 1/2Length Inside Tank

  • Mfr # SG1253-208

  • Zoro # G710033135


product price: $19.99
/ea

Key Features

Insert Length (In.)
9.5 in
Height
3 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1253-208
Zoro #
G710033135
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
9.5 in
Height
3 in
Width
4 in

Details

Item
Water Heater Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.