Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Water Heater Element 1000 Watt/ 240 Volts/ 7 11/16 Length Inside Tank

  • Mfr # FTG1107

  • Zoro # G110033308


product price: $16.15
/ea

Key Features

Insert Length (In.)
7.6875 in
Width
4 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG1107
Zoro #
G110033308
UPC #
-
Country of Origin
Mexico

Dimensions

Insert Length (In.)
7.6875 in
Width
4 in
Height
3 in

Details

Item
Water Heater Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.