Zoro Homepage

Electric Water Heater Element 2500 Watts/240 Volts/ 9 3/8 Length Inside Tank

  • Mfr # SG1253

  • Zoro # G510033267


product price: $13.55
/ea

Key Features

Insert Length (In.)
9.375 in
Width
4 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team