Electric Water Heater Element 5000 Watts/480 Volts/ 9 15/16 Length Inside Tank
- Mfr # SG2503-480
- Zoro # G610033259
product price:Â
$
21.65
/ea
Key Features
Insert Length (In.)
9.9375 in
Height
3 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG2503-480
- Zoro #
- G610033259
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Insert Length (In.)
- 9.9375 in
- Height
- 3 in
- Width
- 4 in
Details
- Item
- Water Heater Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.