Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ancor 16-14G Female 100 Pcs Heat Shrink Snap Plug Blue

  • Mfr # BA3279809

  • Zoro # G612038191


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Cross-Linked Polyolefin
Color
Blue
Use with Wire Size
16 to 14 AWG
Temp. Range
40° to 110°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA3279809
Zoro #
G612038191
UPC #
742431491179
Country of Origin
China

Dimensions

Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Snap Plug
Shrink Ratio
3:1
Material
Cross-Linked Polyolefin
Color
Blue
Temp. Range
40° to 110°C
Min. Shrink Temp.
125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.