Ancor 22-18G No. 8 100 PC Red Rng Heat Shrink Connector Red

  • Mfr # BA2494209

  • Zoro # G411905465


product price: $65.29
/ea

Key Features

Shrink Ratio
3:1
Material
Cross-Linked Polyolefin
Use with Wire Size
22 to 18 AWG
Temp. Range
40° to 110°C
Min. Shrink Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2494209
Zoro #
G411905465
UPC #
758218220627
Country of Origin
China

Dimensions

Use with Wire Size
22 to 18 AWG

Details

Item
Heat Shrink Ring Terminal
Shrink Ratio
3:1
Material
Cross-Linked Polyolefin
Color
Red
Temp. Range
40° to 110°C
Min. Shrink Temp.
125°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.