Assassin Full Paddle Carbon Hybrid - 90.5in to 94.5in Length

  • Mfr # 06-0016

  • Zoro # G315918592


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Color
Black
Length
60 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0016
Zoro #
G315918592
UPC #
613103040219
Country of Origin
China

Dimensions

Depth
6 in
Length
60 in

Details

Color
Black
Material
Plastic

Description

The Backwater Assassin Carbon Fiber Hybrid Paddle is the full-size version of its legendary predecessor, the Assault Hand Paddle. Weighing right at 38 ounces and 42 ounces, respectively, paddle design and technology is again moving forward! The Assassin is available in 2 different adjustable lengths: 230-240 cm 90.5-94.5 in & 250-260 cm 98.5-102.5 in. The Assassin kayak paddles not only display the patented hook and teeth blade design and raised graphics package, they also provide unsurpassed performance and versatility. The hook is great for grabbing a line in the water, pulling in decoys, pulling you closer to the dock, or making a tree limb easier to reach. The oversized blade helps to pull a lot of water when paddling and makes turning even easier. The Assassin is designed for form as well as function. The unique blade design allows kayakers more freedom, more comfort and more confidence to challenge themselves. The Assassin was designed for both high angle and low angle paddlers. The shaft is made of a carbon hybrid material to help reduce the overall weight and the oversized ABS injected nylon blade is hard enough to push off on any surface and not crack or flex. Is your lure stuck in a tree? No problem, just grab the branch. Too close to the rocks or oyster shells? No problem, just give a push. For added length to the paddle, consider adding the 35cm Carbon Fiber Paddle Extension. This extension works with both versions of the Assassin Paddle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.