Zoro Homepage

Assault Hand Paddle - Orange

  • Mfr # 06-0014

  • Zoro # G915918596


product price: $30.79
/ea

Key Features

Material
Plastic
Length
23 in
Depth
6 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-0014
Zoro #
G915918596
UPC #
613103029917
Country of Origin
United States

Dimensions

Length
23 in
Depth
6 in

Details

Material
Plastic
Color
Orange

Description

Fishing just got that much easier! The Backwater Assault Hand Paddle is perfect if you need to adjust the position of your boat or move just a few feet without releasing your rod. This is ideal for windy conditions so you can keep your vessel in the right direction. At just under 23 inches and weighing less than a pound, its portable size and weight make it a breeze to store on board. If you need to pull yourself to the dock or grab your line, the hook on the end of the Hand Paddle is incredibly convenient. The serrated edge is great for pushing off the shore or other solid surfaces you may come across. Designed with the angler in mind, the Assault Hand Paddle is an accessory you wont want to leave the dock without.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.