Shop BACKYARD BUNGALOW
See all product information
Create Account
Blythewood 6 ' 7''x9 ' 6'' Multi-Color Leaves Plush Outdoor Rug
- Mfr # 2304NI71DB.084
- Zoro # G821881519
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
114 in
Width (In.)
79 in
Material
100% Polypropylene
Color
Multi
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2304NI71DB.084
- Zoro #
- G821881519
- UPC #
- 194216054213
- Country of Origin
- United States
- Material
- 100% Polypropylene
- Color
- Multi
- Shape
- Rectangle
Dimensions
- Length (In.)
- 114 in
- Width (In.)
- 79 in
Description
Durable outdoor rug made of stain and fade resistant polypropylene. The perfect way to bring comfort and your decorative style to your backyard oasis. Made with 100% polypropylene ultra violet rated yarn so it will not discolor and is stain resistant. Easy to clean and will last indoors or outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.