Zoro Homepage

Sterilizer, 6 in L

  • Mfr # B1001-XL

  • Zoro # G303457157


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic, Stainless Steel
Weight
3.5 lb
Voltage
230V AC
Max. Temp. (C)
815 Degrees C
Special Features
Adjustable Tilt Angle, Eliminates The Need for An Open Flame, Ergonomic Positioning, No Spatter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1001-XL
Zoro #
G303457157
UPC #
-
Country of Origin
China

Dimensions

Chamber Length
3 61/64 in
Chamber Diameter
1 3/8 in
Overall Height
6 in
Overall Depth
11 in
Overall Width
4 in
Interior Depth
4 in
Interior Height
1 3/8 in

Details

Item
Sterilizer
Material
Ceramic, Stainless Steel
Weight
3.5 lb
Voltage
230V AC
Max. Temp. (C)
815 Degrees C
Special Features
Adjustable Tilt Angle, Eliminates The Need for An Open Flame, Ergonomic Positioning, No Spatter
Cycle Time
5 to 7 sec
Temp. Range (C)
500 Degrees to 815 Degrees C
Watts
300 W
Voltage (AC)
120V AC
Product Type
Microsterilizer
Operating Temperature - Minimum
500 Degrees C
Temperature - Maximum
816 Degrees C
Frequency
50/60 Hz
Operating Temperature - Maximum
816 Degrees C
Temperature Accuracy
+/-25 Degrees C
Wattage
300 W

Description

Sterilizer, Temp. Range (C) 500 Degrees to 815 Degrees C, Max. Temp. (C) 815 Degrees C, Cycle Time 5 to 7 sec, Material Ceramic, Stainless Steel, Capacity Not Applicable, Chamber Width Not Applicable, Chamber Length 3 61/64 in, Chamber Diameter 1 3/8 in, Overall Height 6 in, Overall Width 4 in, Overall Depth 11 in, Voltage (AC) 120V AC, Watts 300 W, Special Features Adjustable Tilt Angle, Eliminates The Need for An Open Flame, Ergonomic Positioning, No Spatter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.