Fire Extinguisher, 10 lb Capacity, Class BC , UL Rating80B:C , Potassium Bicarbonate
Mfr # B10P-1
Zoro # G6218274
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Cylinder Material
Steel
Extinguisher Capacity
10 lb
Extinguisher Class
BC
UL Rating
80B:C
Valve Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B10P-1
Zoro #
G6218274
UPC #
-
Country of Origin
Mexico
Dimensions
Manufacturer Warranty Length
6 yr
Cylinder Height
19 1/8 in
Cylinder Diameter
7-3/4 in
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 3/4 in, Cylinder Height 19 1/8 in, Cylinder Material Steel, Discharge Time 22 sec, Extinguisher Capacity 10 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Heavy Duty Hose with Plated Brass Hex Fitting, Large Stainless Steel Loop Pull Pin with Tether, Internal Siphon Tube, Fill Type Charged and Filled
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.