Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 2.5 lb Capacity, Class BC , UL Rating10B:C , Potassium Bicarbonate

  • Mfr # B250P

  • Zoro # G6110745


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B250P
Zoro #
G6110745
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Height
14 7/8 in
Cylinder Diameter
5-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
2.5 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Purple K
Standards
U.S.C.G. Approved, UL Listed
Maximum Discharge Distance
15 ft
Discharge Time
9.5 sec
For Fire Type
Liquids, Gases
Mount Type
Bracket
Handle Material
Stainless steel
Hose Included
No
Disposable
No
Pressure Type
Stored
Included Mount Bracket
Bracket Not Included
Maximum Operating Pressure
195 psi
Minimum Operating Temperature
-40 Degrees F
Includes
Hose
Maximum Operating Temperature
120 Degrees F
Container Type
Cylinder
Fill Type
Charged and Filled
Features
Heavy Duty Hose with Plated Brass Hex Fitting, Large Stainless Steel Loop Pull Pin with Tether, Internal Siphon Tube
Charging
Rechargeable
Cylinder Color
Red
Market
Commercial, Industrial
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/2 in, Cylinder Height 14 7/8 in, Cylinder Material Steel, Discharge Time 10 sec, Extinguisher Capacity 2.5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Heavy Duty Hose with Plated Brass Hex Fitting, Large Stainless Steel Loop Pull Pin with Tether, Internal Siphon Tube

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.