Zoro Homepage

Fire Extinguisher, 5 lb Capacity, Class BC , UL Rating5B:C , Carbon Dioxide 9 sec, Discharge Time:

  • Mfr # B5V-1MR

  • Zoro # G4276684


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5V-1MR
Zoro #
G4276684
UPC #
094716152337
Country of Origin
United States

Dimensions

Cylinder Height
43 3/16 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
DOT
Maximum Discharge Distance
8 ft
Discharge Time
9 sec
For Fire Type
Electrical Equipment, Gases, Liquids
Mount Type
Bracket
Handle Material
Stainless steel
Pressure Type
Stored
Container Type
Cylinder
Minimum Operating Temperature
-22 Degrees F
Fill Type
Charged and Filled
For Environment
MRI Rooms
Cylinder Finish
Powder Coated
Features
Insulated Discharge Horn for Added Operator Safety, Large Stainless Steel Ring Pin
Includes
Mount Bracket
Includes Mounting Hardware
Yes
Cylinder Color
White
Included Mount Bracket
Wall Bracket
Market
Industrial
Maximum Operating Pressure
850 psi
Maximum Operating Temperature
120 Degrees F
Charging
Rechargeable
For Location
Indoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color White, Cylinder Height 43 3/16 in, Cylinder Material Aluminum, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Insulated Discharge Horn for Added Operator Safety, Large Stainless Steel Ring Pin, Fill Type Charged and Filled, For Environment MRI Rooms

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.