Zoro Homepage
This item is Discontinued.
Badger Fire Extinguisher, D, Sodium Chloride, 30 lb WB570

Fire Extinguisher, D, Sodium Chloride, 30 lb (Discontinued)

  • Mfr # WB570
  • Zoro # G6124431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB570
Zoro #
G6124431
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Diameter
8 in
Cylinder Diameter
8 in
Cylinder Height
32 in

Details

Extinguish Agent Type
Sodium Chloride
Item
Fire Extinguisher
Range Max.
10 ft
Handle Material
Stainless steel
Discharge Time
13 to 24 sec
Operating Pressure
195 psi
Disposable
No
Hose Included
Yes
Cylinder Material
Steel
Rechargeable
Yes
Valve Material
Brass
UL Rating
D
Extinguisher Capacity
30 lb
Extinguisher Class
D
Maximum Discharge Distance
10 ft
Extinguishing Agent Material Composition
Sodium Chloride
Maximum Operating Pressure
195 psi
Charging
Rechargeable
Included Mount Bracket
Wall Mount

Description

Fire Extinguisher, Charging Rechargeable, Cylinder Diameter 8 in, Cylinder Height 32 in, Cylinder Material Steel, Discharge Time 13 to 24 sec, Extinguisher Capacity 30 lb, Extinguisher Class D, Extinguishing Agent Material Composition Sodium Chloride, Included Mount Bracket Wall Mount, Maximum Discharge Distance 10 ft, Maximum Operating Pressure 195 psi, UL Rating D, Valve Material Brass

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.