Zoro Homepage

Flow Sensor, 5.13 gpm Flow Rate

  • Mfr # D8-C-020NAAP9SS-BMXX

  • Zoro # G311745512


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Standards
CE
Accuracy
+/-2%
Housing Material
Nylon
Display Type
No Display
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8-C-020NAAP9SS-BMXX
Zoro #
G311745512
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Overall Width
4.8 in
Cable Length
4 ft
Overall Height
4.5 in
Manufacturer Warranty Length
1 yr
Overall Length
10.6 in

Details

Item
Flow Sensor
Standards
CE
Accuracy
+/-2%
Housing Material
Nylon
Display Type
No Display
Connection Type
NPT
Operating Pressure - Maximum
200 psi
Includes Pressure Gauge
No
Flow Rate - Maximum
200 gpm
Compatible Flow Material
Water
Frequency - Minimum
1/2 Hz
Wetted Material
Stainless Steel
Output Type
Standard Frequency Pulse
Voltage - Maximum
28V DC
Includes Totalizer
No
Product Type
Flow Sensor
Mounting Orientation
Universal
Media Temperature - Minimum
32 Degrees F
Unit Of Measure
Gallons
Flow Rate - Minimum
5.13 gpm
Flowmeter Type
Ultrasonic
Pulse Rate
0.006 pulses/gal
Media Temperature - Maximum
140 Degrees F
Frequency - Maximum
200 Hz
Viscosity - Maximum
1.73 cps
Includes Flow Rate Adjustment Knob
No

Description

RS-900W, CE, 2 In. NPT STD, POLYMER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.